This item is now discontinued. View the direct replacement: EW-35634-65 or browse similar items

Oakton ECTestr 11+ multi-range, cup-style pocket conductivity tester

Representative image only.
Oakton Item # EW-35662-35
Operate as either a cup-style or dip-style tester for greater flexibility
  • Automatically or manually select measuring range
  • Waterproof, dustproof housings float
  • Push-button calibration, HOLD function, and error messages

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeTester
  • Display typeLCD
  • CalibrationUp to 3 points
  • Conductivity Accuracy±1% FS
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery4 x A76 batteries (included)
  • Battery life (hr)150
  • Diameter (cm)3.81
  • Descriptionmulti-range, cup-style pocket conductivity tester

Includes

protective plastic storage case, lanyard, and batteries

Key Features

  • Automatically or manually select measuring range
  • Waterproof, dustproof housings float
  • Push-button calibration, HOLD function, and error messages

More About this Item

Use these testers for either cup-style or dip-style measurements. For cup style, pour a small amount of your sample directly into the sensor cup until it overflows; for dip style, simply immerse tester tip into sample. Replaceable sensor lets you reuse meter body many times over. Valox® housing and stainless steel electrodes for good chemical compatibility.

Note: Before measuring, calibrate tester as either cup style or dip style (depending on intended method of use).

ACCESSORIES

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Oakton ECTestr 11+ multi-range, cup-style pocket conductivity tester
 
2.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
2.0

Difficult to reproduce results

By 

from Milwaukee, WI

About Me Academic/Professional Researcher

Pros

  • Handy Size

Cons

  • Difficult To Use

Best Uses

  • In The Field
  • In The Lab

Comments about Oakton ECTestr 11+ multi-range, cup-style pocket conductivity tester:

It was difficult to get this product to reproduce reference solution values after as little as 3-4 minutes.

Displaying review 1

Back to top

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • Q:

    When submerging into a calibration solution do you still keep the little plastic cup attached?

    Why do I need to separate containers with the same calibration solution to calibrate?
    Asked on 5/10/2016 by jill from ohio

    1 answer

    • STAFF EXPERT

      A:

      The unit will include a plastic cap to protect the sensor. This will need to be removed when taking measurements. Pour a small amount of your sample directly into the sensor cup until it overflows when taking measurements. You do not need separate containers when calibrating. For calibration the same pour method is used, but with the calibration solution.

      Answered on 5/10/2016 by Katie from Technical Support
  • Q:

    in ce tara este fabricat ECTester 11+ ? multumesc anticipat
    Asked on 10/3/2012 by FLORIN

    1 answer

    • STAFF EXPERT

      A:

      This unit is made in Singapore.

      Answered on 10/3/2012 by Jen from Technical Support
  • Q:

    Can one calibrate at different scales, then keep that calibration and switch between scales without needing to recalibrate again? Will it remain accurate?
    Asked on 2/18/2011 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      Each calibration range (2-200 µS, 200-2000 µS, and 2-20 mS) retains its calibration independently. Switching between scales does not require recalibration.

      Answered on 2/19/2011 by David from Tech Support
  • Q:

    How much solution is needed to get an accurate reading for both cup and immersion sampling?
    Asked on 12/10/2010 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      The cup requires 1ml of sample to obtain an accurate reading.
      The immersion style is more variable as it depends on the diameter and depth of your sample cup. The sample will have to cover the sensor to gain an accurate reading.

      Answered on 12/13/2010 by Mike from Tech Support
  • Q:

    I have a ECTestr 11+ body and would like to screw on a two pin electrode module. Is this possible, or do I need to purchase a new ECTestr 11 meter?
    Asked on 7/28/2009 by PV from Jacksonville, FL

    1 answer

    • STAFF EXPERT

      A:

      The replacement sensor for this meter is 35661-08, you do not need to purhcase another complete meter and probe system.

      Answered on 7/28/2009 by Jen from Technical Support
Displaying questions 1-5

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat