This item is now discontinued. View the direct replacement: EW-35634-55 or browse similar items

Oakton SaltTestr 11 pocket salinity tester

Representative image only.
Oakton Item # EW-35662-52
Ideal for spot checking NaCl-based samples.
  • Replaceable sensor extends instrument life
  • IP67-rated waterproof housing
  • Factory calibrated against NaCl standards

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeTester
  • Display typeLCD
  • Calibration1 point
  • Min Salinity0 to 10 ppt
  • Salinity Resolution0.1 ppt; 0.01%
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery4 x A76 batteries (included)
  • Battery life (hr)150
  • Width (cm)3.81
  • Height (cm)3.81
  • Descriptionpocket salinity tester

Includes

four 1.5V button cell batteries.

Key Features

  • Replaceable sensor extends instrument life
  • IP67-rated waterproof housing
  • Factory calibrated against NaCl standards

More About this Item

Push-button calibration provides easy and precise field calibration. Hold function freezes measurement for viewing and recording.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat