Glas-Col 100AO917 Erlenmeyer Flask Mantle for 250 ml Flask, 150 Watts, 230 V

Representative image only.
Glas-Col Mfr # 100AO917 – Item # EW-36227-25
Get better heating with conforming flexible fabric

PRODUCT OPTIONS

$589.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)250
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (watts)150
  • Diameter (in)3.625
  • Outside Diameter (OD) (in)4.3125
  • DescriptionErlenmeyer Flask Mantle for 250 ml Flask, 150 Watts, 230 V

More About this Item

Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Erlenmeyer Flask Mantles help prevent thermal strain on heavywalled vessels. Mantles require a controlled electrical power source to prevent overheating.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat