Glas-Col Beaker Heating Mantle, 1000 ml, 430 Watts, 230 V

Representative image only.
Glas-Col Mfr # 100B TM615 – Item # EW-36235-15
Get uniform temperature control for low-volume samples
  • Rigid housing provides strength and durability while supporting the vessel weight
  • Fabric interior minimizes thermal shock and damage to glassware
  • Maximum temperature of 842°F (450°C)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Beaker Size (mL)1000
  • Max Flask Size (mL)1000
  • MaterialMetal
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (watts)430
  • DescriptionBeaker Heating Mantle, 1000 ml, 430 Watts, 230 V
  • Warranty1 year
1 Year WarrantyCanadian Standards Association

Key Features

  • Rigid housing provides strength and durability while supporting the vessel weight
  • Fabric interior minimizes thermal shock and damage to glassware
  • Maximum temperature of 842°F (450°C)
  • 1 year warranty

More About this Item

Griffin beaker heating mantles have a resilient and pliable interior to cradle fragile beakers. These heating mantles have a resilient and pliable interior to safely cradle your fragile glass beakers.
Heat is concentrated at the bottom allowing small liquid volumes to be heated. Maximum heating temperature is 842°>F (450°>C). Mantles require a controlled electrical power source to prevent overheating.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat