Glas-Col 099A HBC243CE Digital Dry Block Heater, 3-Block, 240 V

Representative image only.
Glas-Col Mfr # 099A HBC243CE – Item # EW-36495-06
Safely heat samples with precision accuracy
  • Interchangeable heating blocks accommodate various vial sizes
  • Small compact size saves valuable bench space

PRODUCT OPTIONS

$1,837.00USD / Each

$62.00 - $167.00USD / Each

for an additional
$62.00USD / Each
for an additional
$167.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Blocks3
  • Max Temperature (° F)257
  • Max Temperature (° C)125
  • Power (VAC)240
  • Power (watts)200
  • Height (in)4 1/2
  • Width (in)5 1/2
  • Depth (in)13
  • DescriptionDigital Dry Block Heater, 3-Block, 240 V

Includes

6-ft, 3-wire power cord with plug.

Key Features

  • Interchangeable heating blocks accommodate various vial sizes
  • Small compact size saves valuable bench space

More About this Item

These dry block heaters are ideal for all your sample heating requirements in the lab. Units are designed with an automatic PID controller that is a single-loop, auto-tuning configuration providing precision accuracy. The digital control (°F/°C selectable) is easy to set and temperatures are displayed on the four-digit LCD. Interchange heating blocks (sold separately) based on your sample tube or vial size. Units maintain temperature from slightly above ambient to 125°C.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat