Interscience Laboratories BagMixer Paddle Blender; 400 to 3500 mL,

Representative image only.
Interscience Laboratories Mfr # 032 230 (220V/50HZ) – Item # EW-36840-75
Adjustable paddles ensure quick and sterile blending of samples
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)3.5
  • Power (VAC)220
  • Power (Hz)50
  • Door TypeTransparent
  • Timer (minutes)3.5
  • Width (in)16 1/4
  • Height (in)19 3/4
  • Depth (in)15
  • Width (cm)41.3
  • Height (cm)50.2
  • Depth (cm)38.1
  • DescriptionInc Interscience BagMixer Economical Paddle Blender; 400 to 3500 mL,
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat