Seward Stomacher 400 Circulator Lab Blender, Programmable, 110VAC

Representative image only.
Seward Mfr # 0400/001/AJ – Item # EW-36850-04
Blend and homogenize within sealed processing bags
  • No risk of cross contamination between samples
  • 1 year warranty
  • Suitable for volume sample sizes 80 to 400mL
  • Improved organism recovery with patented curved shape paddles
  • Control panel with programmable settings or ‘hands-free’ auto-run
  • Countdown of processing time
  • Removable door for easy cleaning

PRODUCT OPTIONS

$7,079.00USD / Each
Often bought with...
Seward Stomacher Sterile Blending Bags
$136.25 - $356.25USD / Pkg of 200

SPECS & DESCRIPTION

Specifications & Description

  • Bag Capacity (mL)400
  • Power (VAC)110
  • Door TypeSolid
  • Timer (minutes)99
  • Width (in)13 1/4
  • Height (in)11
  • Depth (in)13 1/4
  • Width (cm)33.7
  • Height (cm)27.9
  • Depth (cm)33.7
  • DescriptionLab Blenders, programmable, 110VAC
1 Year WarrantyUL Listed to Canadian safety standards.

Key Features

  • No risk of cross contamination between samples
  • 1 year warranty
  • Suitable for volume sample sizes 80 to 400mL
  • Improved organism recovery with patented curved shape paddles
  • Control panel with programmable settings or ‘hands-free’ auto-run
  • Countdown of processing time
  • Removable door for easy cleaning

More About this Item

The Seward Stomacher® lab blenders are easy to use, simple to set up and operate. Designed for constant use, the blenders provide durable free sample processing and are easy to clean.

When used with Stomacher bags (sold separately), the blender allows samples to be processed safely and without risk of cross contaimination.

Stomacher 400 Circulator meets the food safety and quality demands of today’s microbiologists. Whatever method you use to enumerate and identify bacteria, yeasts and moulds in your laboratory, thorough reproducible homogenisation of the sample is the first and most critical step.

Numerous studies have demonstrated the circulator enhancement is a positive benefit to pathogen testing procedures in traditional microbiology and PCR based techniques. As the sample is crushed during operation, the patented curved shape of the circulator paddles create a washing effect driving more organisms in suspension thereby providing a better homogenised sample for analysis.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat