This item is now discontinued. Please browse similar items

Extech RH405 Thermohygrometer with Infrared Thermometer Kit

Representative image only.
Extech Mfr # RH405 – Item # EW-37803-30
Monitor relative humidity, temperature, wet bulb, and dew point
  • IR thermometer allows quick non-contact surface temperature measurements
  • Meter can be calibrated in the field using optional salt standards

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Min IR Temperature (° F)-40
  • Min IR Temperature (° C)-40
  • Max IR Temperature (° F)932
  • Max IR Temperature (° C)500
  • IR Temperature Accuracy±3% of reading from -4° to 842°F (-20° to 450°C); ±4% for remaining range
  • IR Temperature Resolution0.1° from -58° to 199°; 1° above 200°
  • Wet BulbYes
  • Response Time8 seconds
  • Display TypeLCD (backlit)
  • BatteryAAA Battery (4)
  • Height (in)6 3/4
  • Width (in)2 3/4
  • Depth (in)1
  • DescriptionThermohygrometer with Infrared Thermometer Kit

Includes

Four AAA batteries and carrying case. Model number 37803-30 is a complete digital thermohygrometer kit, which includes 37803-29 meter, 37803-32/37803-33 RH calibration standard salt bottles, 37803-31 RS-232 cable and carrying case.

Key Features

  • IR thermometer allows quick non-contact surface temperature measurements
  • Meter can be calibrated in the field using optional salt standards

More About this Item

Thermohygrometer simultaneously displays relative humidity, surface temperature and air temperature, dew point, or wet bulb on a triple LCD with backlighting. IR thermometer features a built-in laser pointer, adjustable emissivity of 0.3 to 1.0 and a spot/distance ratio of 8:1. The meter calculates the temperature difference between IR surface temperature and dew point. Other features include data hold, programmable auto power off, low battery indicator, over/under range alert and a retractable probe that protects the humidity sensors when not in use. Optional RS-232 cable (37803-31) allows downloads onto PC via Windowsr Hyper Terminal utility. Meter can be calibrated in the field with using optional RH calibration standard salt bottles.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat