Rotromoc Digital Datalogging Thermohygrometer

Representative image only.
Rotromoc Mfr # HYGROPALM-3 – Item # EW-37924-10
Ergonomic design for convenient humidity measurement
  • For maximum flexibility, select probes to fit your application
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±0.5% RH + 1.5% of reading
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-100
  • Min Temperature (° C)-50
  • Max Temperature (° F)392
  • Max Temperature (° C)200
  • Temperature Accuracy±0.4°F (±0.2°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time10 seconds
  • Display TypeLCD
  • OutputRS-232
  • Data LoggingYes
  • Battery9V battery (1)
  • Height (in)7
  • Width (in)3
  • Depth (in)1
  • DescriptionDigital Datalogging Thermohygrometer
  • Warranty1 year
1 Year WarrantyConformite EuropeenneDEW POINT

Key Features

  • For maximum flexibility, select probes to fit your application
  • 1 year warranty

More About this Item

Measure temperature and humidity, and calculate dew point and wet bulb. The digital probe technology eliminates calibration and downtime when changing probes.

Model 37924-10 also features datalogging and RS-232 capabilities (order cable and software separately). Recharge your meter with docking station 37924-84. Probes sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat