This item is now discontinued. We recommend the following as suggested replacements: EW-39064-21

Revolutionary Science Portable Benchtop Chilling Incubator, 100/240VAC

Representative image only.
Revolutionary Science Mfr # RS-IF-202 – Item # EW-39064-20
  • Compact, portable, and stackable
  • Stackable, compact design saves bench space
  • Optional carrying strap provides easy transport of samples

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.88
  • Max Temperature (° C)60
  • Min Temperature (° C)5
  • Temperature Accuracy± 0.7°C
  • Overall Depth (in)20 1/2
  • Overall Depth (cm)52.1
  • Overall Height (in)12 1/2
  • Overall Height (cm)31.8
  • Overall Width (in)16 1/2
  • Overall Width (cm)41.9
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Number Of Chambers1
  • Chamber Depth (in)13
  • Chamber Depth (cm)33
  • Chamber Height (in)7 3/4
  • Chamber Height (cm)19.7
  • Chamber Width (in)14 1/4
  • Chamber Width (cm)36.2
  • Display TypeAnalog
  • Number Of Shelves2
  • Number Of Shelf Positions2
  • DescriptionPortable Benchtop Chilling Incubator, 100/240VAC

Key Features

  • Compact, portable, and stackable
  • Stackable, compact design saves bench space
  • Optional carrying strap provides easy transport of samples

More About this Item

This chilling incubator is perfect for laboratory or field use. The compact design will not take up a lot of bench space. Optional carrying strap (39064-22) allows you to control sample temperatures while in the field. Control sample temperatures while in transit by using the included 12 VDC cigarette lighter adapter. Unit features large three-digit display and simple two-button operation. Digital microcomputer provides display accuracy and temperature uniformity. Solid-state Peltier module provides either heating or cooling functions. A brushless DC computerized fan ensures thousands of hours of quiet and vibration-free operation. Urethane foam insulation and rubber door gasket help to maintain uniform temperatures. Rugged cabinet resists dents, cracks, and chemical attack.

What's included two removable metal shelves with plastic liners, 12 VDC cigarette lighter adapter, and 100 to 240 VAC power supply.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat