Benchtop incubator, 0.95 cu ft, 115 VAC, 60 Hz

Representative image only.
Item # EW-39210-00
Automatically sterilize chamber without extra effort
  • Built-in UV lamp sterilizes chamber between critical growth experiments
  • Mechanical convection provides excellent temperature uniformity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.95
  • Max Temperature (° C)68
  • Temperature Accuracy± 1°C
  • Overall Depth (in)14
  • Overall Depth (cm)35.6
  • Overall Height (in)17
  • Overall Height (cm)43.2
  • Overall Width (in)17 1/2
  • Overall Width (cm)44.5
  • Power (VAC)115
  • Power (Hz)60
  • Power (watts)1250
  • Chamber Depth (in)11
  • Chamber Depth (cm)27.9
  • Chamber Height (in)10 3/4
  • Chamber Height (cm)27.3
  • Chamber Width (in)14
  • Chamber Width (cm)35.6
  • Display TypeDigital
  • Number Of Shelves2
  • Number Of Shelf Positions3
  • Internal ConstructionStainless steel
  • DescriptionBenchtop incubator, 0.95 cu ft, 115 VAC, 60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Built-in UV lamp sterilizes chamber between critical growth experiments
  • Mechanical convection provides excellent temperature uniformity
  • 1 year warranty

More About this Item

This benchtop incubator is ideal for molecular biology applications including incubation of cultures, test kits, eggs and other biological samples plus sterility testing in research, industrial, and school laboratories. The incubator features a built-in 254 nm germicidal UV lamp that allows the stainless steel chamber to be sterilized between growth experiments and studies. The temperature and UV functions operate independently off of separate power supplies. For added safety, the UV lamp automatically shuts off when the door is open.

Mechanical convection and microprocessor controls provide excellent temperature uniformity throughout the chamber. Easily adjust settings via the keypad panel and view actual and set temperatures on the large LED. The clear acrylic door features a compression door latch that seals in humidity and insulates against heat loss.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat