This item is now discontinued. We recommend the following as suggested replacements: EW-39310-10

Thermo Scientific 315 Air-Jacketed Compact Flo-Thru COincubator, 120 VAC

Representative image only.
Thermo Scientific Mfr # 315 – Item # EW-39310-00
Exclusive SMARTGAS system detects and compensates for changes in CO2 concentraction
  • Tempered glass display door permits sample viewing


Specifications & Description

  • Capacity (cu ft)1.2
  • Max Temperature (° C)60
  • Temperature Accuracy± 0.5°C
  • Overall Depth (in)17
  • Overall Depth (cm)43.2
  • Overall Height (in)15
  • Overall Height (cm)38.1
  • Overall Width (in)23 1/2
  • Overall Width (cm)59.7
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)200
  • Chamber Depth (in)12
  • Chamber Depth (cm)30.5
  • Chamber Height (in)12
  • Chamber Height (cm)30.5
  • Chamber Width (in)14
  • Chamber Width (cm)35.6
  • Display TypeDigital
  • Number Of Shelves2
  • Number Of Shelf Positions5
  • Internal ConstructionStainless steel
  • DescriptionAir-Jacketed Compact Flo-Thru COincubator, 120 VAC
Two year warranty


8-ft cord with US standard plug on 120 VAC models (European plug on 240 VAC models).

Key Features

  • Tempered glass display door permits sample viewing

More About this Item

Compact, air-jacketed CO2 chambers are ideal for cell, tissue, and plant cultures when space is limited in your laboratory. Choose between flo-thru and automatic incubators.
Flo-Thru CO2 Incubators feature independent flowmeters to control air and CO2 tension, an adjustable hydraulic thermostat, and a front control panel access port that permits sampling of the chamber atmosphere. A second overtemperature limit thermostat regulates chamber temperature. Incubator has LED temperature display.
Automatic CO2 Incubators have LED displays for temperature and CO2 concentration monitored by a thermal conductivity sensor. Incubators have a nonvolat




Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat