Thermo Scientific 490 air-jacketed automatic thermal conductivity sensor COincubator, 120 VAC

Representative image only.
Thermo Scientific Mfr # 490 – Item # EW-39310-20
  • Choose an infrared sensor when temperature and humidity levels change frequently
  • Choose a thermal conductivity sensor when temperature and humidity levels are constant
  • Install optional HEPA filter to ensure aseptic cell cultures
  • SMARTGAS® system detects and compensates for changes in CO2 concentration.
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)6.2
  • Max Temperature (° C)60
  • Overall Depth (in)25
  • Overall Depth (cm)63.5
  • Overall Height (in)33
  • Overall Height (cm)83.8
  • Overall Width (in)24 1/2
  • Overall Width (cm)62.2
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)850
  • Chamber Depth (in)22
  • Chamber Depth (cm)55.9
  • Chamber Height (in)22
  • Chamber Height (cm)55.9
  • Chamber Width (in)22
  • Chamber Width (cm)55.9
  • Display TypeDigital
  • Number Of Shelves5
  • Number Of Shelf Positions13
  • Internal ConstructionStainless steel
  • Descriptionair-jacketed automatic thermal conductivity sensor COincubator, 120 VAC
  • Warranty2 year
Two year warrantyETL Listed

Key Features

  • Choose an infrared sensor when temperature and humidity levels change frequently
  • Choose a thermal conductivity sensor when temperature and humidity levels are constant
  • Install optional HEPA filter to ensure aseptic cell cultures
  • SMARTGAS® system detects and compensates for changes in CO2 concentration.
  • 2 year warranty

More About this Item

Air-jacketed CO2 incubators feature temperature adjustable heated doors to prevent condensation for better viewing of cultures. Independent hydraulic high-limit thermostat protects cultures in case of system failure. The LED display scans between actual temperature and %CO2 level. Both models have a built-in RS-232 port to download temperature and CO2 data to your PC or recorder.

Set points are password protected. Audible and visual alarms indicate temperature and CO2 deviations or when incubator door has been left ajar. Incubators feature a corrosion-resistant polished stainless steel chamber with rounded corners for easy cleaning. Choose between thermal conductivity and infrared sensor CO

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat