This item is now discontinued. We recommend the following as suggested replacements: EW-39359-80

Thermo Scientific Precision 3621 High-Capacity Incubator, 10 cu ft, 120V

Representative image only.
Thermo Scientific Precision Mfr # 3621 – Item # EW-39351-30
Ideal for laboratory applications requiring large loading capacities


Specifications & Description

  • Capacity (cu ft)10
  • Max Temperature (° C)65
  • Temperature Accuracy± 0.2°C
  • Overall Depth (in)21
  • Overall Depth (cm)53.3
  • Overall Height (in)39
  • Overall Height (cm)99.1
  • Overall Width (in)42
  • Overall Width (cm)106.7
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)300
  • Chamber Depth (in)18
  • Chamber Depth (cm)45.7
  • Chamber Height (in)27
  • Chamber Height (cm)68.6
  • Chamber Width (in)36
  • Chamber Width (cm)91.4
  • Number Of Shelves2
  • Number Of Shelf Positions12
  • Number Of Inner Doors2
  • Number Of Outer Doors2
  • DescriptionHigh-Capacity Incubator, 10 cu ft, 120V

More About this Item

Units with double door option have no center post to enable full utilization of chamber. They also feature inner glass doors for convenient inspection without disturbing the inner chamber environment. The 30 cu ft unit offers walk-in capacity, reach-in convenience. It features internal duplex outlet for powering auxiliary equipment. Available with a solid or glass door.




Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat