Thermo Scientific Precision 3500 Gravity Convection Laboratory Incubators; 1.4 cu ft; 115V

Representative image only.
Thermo Scientific Mfr # 3500 – Item # EW-39352-00
Microprocessor controlled for excellent precision and uniformity
  • Top vent provides efficient air venting in tight spaces
  • Collect data via recorder output (0-1 VDC; 10 mV/°>C)
  • Fully gasketed inner glass door prevents heat loss
  • Built-in overtemperature protection with audio and visual alarms
  • Rear access port lets you operate auxiliary equipment inside the chamber
  • Adjustable exhaust port controls the amount of airflow in the chamber
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.4
  • Max Temperature (° C)70
  • Temperature Accuracy± 0.5°C
  • Temperature Resolution0.1°C
  • Overall Depth (in)19 1/2
  • Overall Depth (cm)49.5
  • Overall Height (in)28
  • Overall Height (cm)71.1
  • Overall Width (in)18
  • Overall Width (cm)45.7
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)120
  • Chamber Depth (in)14
  • Chamber Depth (cm)35.6
  • Chamber Height (in)13 3/4
  • Chamber Height (cm)34.9
  • Chamber Width (in)12 1/2
  • Chamber Width (cm)31.8
  • Display TypeDigital
  • Number Of Shelf Positions6
  • Internal ConstructionStainless steel
  • DescriptionGravity Convection Laboratory Incubators; 1.4 cu ft; 115V
  • Warranty1 year
1 Year WarrantyUL Listed to Canadian safety standards.UL Listed.

Key Features

  • Top vent provides efficient air venting in tight spaces
  • Collect data via recorder output (0-1 VDC; 10 mV/°>C)
  • Fully gasketed inner glass door prevents heat loss
  • Built-in overtemperature protection with audio and visual alarms
  • Rear access port lets you operate auxiliary equipment inside the chamber
  • Adjustable exhaust port controls the amount of airflow in the chamber
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat