This item is now discontinued. View the direct replacement: EW-20250-04 or browse similar items

Oakton Mini-Infrapro Infrared Thermometer 10: 1 (Model Mt6)

Representative image only.
Oakton Item # EW-39641-06
Anywhere that temperature is a factor, an Oakton IR thermometer should be close at hand
  • Pistol-grip handle is comfortable and easy to use
  • Measure surface temperatures quickly and accurately

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)10:1
  • EmissivityFixed
  • Sighting TypeSingle-point laser
  • Laser ClassClass II
  • Min Temperature (° F)-20
  • Max Temperature (° F)932
  • Min Temperature (° C)-30
  • Max Temperature (° C)500
  • Accuracy±2.0°F; ±1.5% of reading or ±3.0°F, whichever is greater, above 86° and below 50°F (±1.0°C; ±1.5% of reading or ±1.5°C, whichever is greater, above 30° and below 10°C)
  • Response time<500 milliseconds (95% response)
  • Display TypeBacklit LCD
  • Low Battery IndicatorYes
  • Battery9v Battery (1)
  • DescriptionMini-Infrapro Infrared Thermometer 10: 1 (Model Mt6)

Includes

one 9V battery (39641-06 includes storage pouch).

Key Features

  • Pistol-grip handle is comfortable and easy to use
  • Measure surface temperatures quickly and accurately

More About this Item

Infrared thermometers have become the preferred tool for diagnostics and inspection where temperature is an indicator. Oakton infrared thermometers are valued by professionals in a variety of industries—from industrial maintenance to food service because they quickly, accurately and safely measure surface temperature. Since infrared meters do not contact the objects being measured, they are the safest way to measure hot, hard-to-reach, or moving parts while eliminating potential damage and contamination. IR thermometers are easy to use, just pull the trigger and the temperature will show in an instant on a large, backlit display. Use the Oakton Mini-InfraPro to spot costly energy losses, monitor critical temperatures, or ensure environmental conditions are safe and comfortable. All meters feature Fahrenheit or Celsius selectable units, current and maximum readings, seven second auto hold, continuous scanning, and power off.

Mini-InfraPro 6 (39641-06) is the most advanced version. It features advanced 10:1 optics that allows the measuring of smaller objects from a longer distance, a temperature range of -20 to 932°F (-30 to 500°C), and targeting laser. The rugged product is also designed with a protective boot and ergonomic grip for use in harsh work environments.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat