Flir A65 Sc Thermal Benchtop Test Kit with 640x512 IR Resolution

Representative image only.
Flir Mfr # 73513-0102 – Item # EW-39754-86
A perfect fit for the bench top and allows for deployment in locations where size constraints are critical
  • Uncooled V0x microbolometer detector for excellent longwave imaging
  • Plug & Play system integration through GigE Vision and GENCAM protocols
  • Cameras can be fully configured from a PC for real time control and image capturing
  • FLIR ResearchIR recording and analysis software lets you to record thermal video and snapshots
  • Ethernet connection for fast data transfer of 14-bit images at frame rates as high as 60 Hz
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution327,680
  • Detector Speed (Hz)7.5
  • Field Of View (FOV)45° x 37°
  • Min Temperature (° F)-13
  • Max Temperature (° F)275
  • Min Temperature (° C)-25
  • Max Temperature (° C)135
  • Accuracy±5%
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.09
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.05
  • Focus TypeFixed
  • Min Focus Distance (m)13
  • Min Focus Distance (in)0.5
  • Palette SelectionVia software
  • Image ModesVia software
  • Enhanced Spectral ImagingYes
  • EmissivityAdjustable
  • Video OutputGigabit Ethernet
  • Software IncludedYes
  • Height (in)2 13/64
  • Width (in)7
  • Length (in)3 45/64
  • DescriptionSc Thermal Benchtop Test Kit with 640x512 IR Resolution
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Uncooled V0x microbolometer detector for excellent longwave imaging
  • Plug & Play system integration through GigE Vision and GENCAM protocols
  • Cameras can be fully configured from a PC for real time control and image capturing
  • FLIR ResearchIR recording and analysis software lets you to record thermal video and snapshots
  • Ethernet connection for fast data transfer of 14-bit images at frame rates as high as 60 Hz
  • 2 year warranty

More About this Item

Revolutionary new AXXsc Series infrared cameras bring the big power of a bench top inspection system in a small, space-saving package. Get real-time thermal imaging analysis, perfect for quality control and assembly, with straightforward mounting for easy installation and movement.

Additional FLIR AXXsc Thermal Camera Features:

•Ships with useful accessories in money-saving "Kit" form — See kit info

•Extremely affordable - price is no longer an issue for deploying thermal imaging cameras to monitor continuous processes.

•GigE VisionT™ standard compatibility - GigE Vision is a new camera interface standard developed using the Gigabit Ethernet communication protocol. GigE Vision is the first standard to allow for fast image transfer using low cost standard cables even over long distances. With GigE Vision, hardware and software from different vendors can interoperate seamlessly over GigE connections
.
•GenICamT™ protocol support - The goal of GenICam is to provide a generic programming interface for all types of cameras. Regardless of interface technology (GigE Vision, Camera Link, 1394 DCAM, etc.) or features implemented, the Application Programming Interface (API) will always be the same. The GenICam protocol also makes it possible to use third party software with the camera. GenICam makes the FLIR compact AXXsc imagers plug-and-play when used with software packages such as IMAQ Vision and Halcon.

•Power over Ethernet (PoE) - Communication and power supplied with only one cable.

•Synchronization - Possible to configure one camera to be master and others to be slave(s) for applications that call for more than one camera to cover the object or for stereoscopic applications.
•General Purpose Input/Output (GPIO) - One output that can be used to control other equipment and one input to read the status from the same equipment.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat