Electrix 7428 BLACK Halogen Lamp Magnifier; Table Base; 100 watts; 30" arm length; 115V

Representative image only.
Electrix Mfr # 7428 BLACK – Item # EW-41320-10
Magnifier and bright halogen lamp combine to give you a large, well-lit work area
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification1.75x
  • Diopters3D
  • Viewing Area5\" (127 mm) diameter
  • LensSingle with diopters
  • Mounting TypeWeighted base
  • Arm Length (in)30
  • Arm Length (cm)76.2
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionHalogen Lamp Magnifier; Table Base; 100 watts; 30\" arm length; 115V
  • Warranty5 Years
5 Year Warranty

Key Features

  • 5 year warranty

More About this Item

Magnifiers feature a 5" dia, 3-diopter (D) lens for 1.75x magnification. Use the optional auxiliary magnifying lenses for increased magnification—simply attach under the primary lens.
Units operate on 120 VAC, 60 Hz. For 230 VAC operation, order transformer 01578-02.

Model 41320-10 provides 100 watts of illumination on a single jointed arm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat