Cole-Parmer Fiber Optic Illuminator, 115 VAC

Representative image only.
Cole-Parmer Item # EW-41500-50
  • Easy to use - simply turn it on and adjust the brightness

PRODUCT OPTIONS

$475.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (watts)150
  • Lamp Color Temperature2350 K
  • Bulb Life2000 hours
  • Bulb TypeHalogen
  • Illuminator Height (in)6.25
  • Illuminator Width (in)7.25
  • Illuminator Depth (in)7.25
  • Illuminator Height (cm)15.875
  • Illuminator Width (cm)18.415
  • Illuminator Depth (cm)18.415
  • Power (VAC)115
  • DescriptionFiber Optic Illuminator, 115 VAC

Key Features

  • Easy to use - simply turn it on and adjust the brightness

More About this Item

Illuminator
This low-noise illuminator features a stepless control knob to dial in the desired intensity. Includes 5-ft power cord; 115 VAC model includes three-prong plug.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat