Thermo Scientific Revco ULT-2090-5-A Elite Chest -86°C Freezers; 20.5 cu ft, 115V

Representative image only.
Thermo Scientific Revco Mfr # ULT-2090-5-A – Item # EW-44156-50
  • Feature-rich freezers for nearly every application!
  • 13 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)27
  • Freezer Capacity (Liters)764
  • Min Temperature - Refrigerator (° F)34
  • Max Temperature - Refrigerator (° F)53
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)12
  • Temperature Accuracy (° C)±3
  • Refrigerator Interior Width (in)27
  • Refrigerator Interior Height (in)61 3/4
  • Refrigerator Interior Depth (in)28 1/2
  • Exterior Width (in)30
  • Exterior Height (in)78
  • Exterior Depth (in)32
  • Exterior Width (cm)76.2
  • Exterior Height (cm)198.1
  • Exterior Depth (cm)81.3
  • Number of Doors1 glass
  • Number of Shelves4
  • AlarmYes
  • DisplayDigital
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)5.8
  • DescriptionElite Chest -86°C Freezers; 20.5 cu ft, 115V
  • Warranty13 month
Canadian Standards AssociationUL Listed.

Key Features

  • Feature-rich freezers for nearly every application!
  • 13 month warranty

More About this Item

Chest Freezers feature a low-profile design for convenient access to inventory. Heavy-duty lid has a full-length handle and is counterbalanced for easy lifting. The keyed lid lock provides built-in security.
Thermo Scientific Revco Elite models feature the Legaci® refrigeration system and the A.I.M. (Automatic Incident Monitor) alarm system—identifies any temperature deviation beyond alarm setpoints. Also includes exterior alarm contacts for connection to a remote monitoring system.
What's included: 115 VAC models include a 16 A plug with 5-20P NEMA configuration; 208/230 VAC models have a 8.5 A plug with 6-15P NEMA configuration; 220 VAC models have a European configuration.

Not for immersion in liquid nitrogen

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat