Thermo Scientific REL-404A Laboratory Undercounter Refrigerator (single door); 4.9 cu ft, 115 V

Representative image only.
Thermo Scientific Mfr # REL404A – Item # EW-44185-02
Maintain uniform temperature stability—even with sporadic door openings!
  • 13 month warranty
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)4.9
  • Refrigerator Capacity (Liters)138.7
  • Min Temperature - Refrigerator (° F)33.8
  • Max Temperature - Refrigerator (° F)46.4
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)8
  • Temperature ControlMicroprocessor
  • Number of Doors1
  • Number of Shelves3
  • AlarmYes
  • DisplayLED
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)8
  • Power (Breaker)15 A
  • DescriptionLaboratory undercounter refrigerator (single door); 4.9 cu ft, 115 V
  • Warranty13 month
Canadian Standards AssociationUL Listed.

Key Features

  • 13 month warranty

More About this Item

Exclusive IntrLogic™ control simplifies operation and improves temperature consistency. These refrigerators feature heavy-duty, hermetically sealed compressors with extra sound insulation to minimize noise. Compressors use environmentally safe CFC-free refrigerant. Positive, forced-air circulation maintains temperature uniformity at all shelf levels.

Key-operated on/off switch gives added protection against tampering. Audible and visual alarms alert in case of open door, low battery, system maintenance, or power failure. The refrigerators also feature zinc-plated open wire shelves that are adjustable in 1" increments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat