This item is now discontinued. Please browse similar items

Thermo Scientific 05LREETSA Undercounter Refrigerator, 5.6 cu ft, 120 VAC

Representative image only.
Thermo Scientific Mfr # 05LREETSA – Item # EW-44202-00
  • Low-cost refrigerators designed for your laboratory applications
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)5.5
  • Refrigerator Capacity (Liters)155.7
  • Min Temperature - Refrigerator (° F)33.8
  • Max Temperature - Refrigerator (° F)53.6
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)12
  • Temperature ControlMechanical
  • Refrigerator Interior Width (in)20
  • Refrigerator Interior Height (in)27 3/4
  • Refrigerator Interior Depth (in)17 1/2
  • Refrigerator Interior Width (cm)50.8
  • Refrigerator Interior Height (cm)70.5
  • Refrigerator Interior Depth (cm)44.5
  • Exterior Width (in)23
  • Exterior Height (in)33 1/2
  • Exterior Depth (in)23 1/2
  • Exterior Width (cm)60
  • Exterior Height (cm)85.1
  • Exterior Depth (cm)60
  • Number of Doors1
  • Number of Shelves3 adjustable, 0 in door
  • AlarmYes
  • Cabinet ConstructionEnameled Steel
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)1.33
  • Power (watts)160
  • DescriptionUndercounter Refrigerator, 5.6 cu ft, 120 VAC

Includes

Three adjustable wire shelves and three door shelves.

Key Features

  • Low-cost refrigerators designed for your laboratory applications

More About this Item

Refrigerators feature an easy-to-clean interior with epoxy-coated, steel-wire shelves that resist most acids, solvents, and chemicals. All refrigerators feature CFC-free insulation and coolant. Featuring adjustable hydraulic thermostat control and off-cycle defrost. Key lock protects the refrigerator from unauthorized entry.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat