This item is now discontinued. Please browse similar items

Aven Tools Mighty Scope Wireless Handheld Digital Microscope, for Android and iOS devices

Representative image only.
Aven Tools Mfr # 26700-201 – Item # EW-48708-05
Compatible with Android™ and iOS devices for viewing and image capture from across the room
  • Active Pixel Technology produces sharp images and accurate color reproduction
  • Connect multiple devices with wireless hotspot technology
  • Powered by rechargeable batteries for completely wireless operation

SPECS & DESCRIPTION

Specifications & Description

  • Magnification1x to 80x
  • Maximum Magnification80x
  • Illuminator(s)LED, 6-bulb array, white
  • Image Sensor1/4" CMOS
  • Output2.4 GHz, Wi-Fi (IEEE802.1, 1b/g/n)
  • System RequirementsAndroid™ 2.3 and up; iOS 4.1 and up
  • Height (in)6.125
  • Depth (in)1.5
  • Width (in)2.875
  • Height (cm)15.5
  • Depth (cm)3.7
  • Width (cm)7.5
  • PowerThree AA rechargeable NiMH batteries
  • Power (VAC)115
  • DescriptionWireless Handheld Digital Microscope, for Android and iOS devices

Includes

rechargeable batteries, battery charger, and adjustable stand.

Key Features

  • Active Pixel Technology produces sharp images and accurate color reproduction
  • Connect multiple devices with wireless hotspot technology
  • Powered by rechargeable batteries for completely wireless operation

More About this Item

By downloading a free app from your App store, your iPhone®, iPad®, and Android devices can display real-time video and store images captured by the microscope. Ideal for quality control, mobile research, laboratory use, and more. Microscope can communicate with up to three devices, allowing collaboration and joint review. Capture the wireless signal from up to 32.8 ft (10-m) away, depending on obstructions. Take pictures or record videos through the app for review and sharing. Rechargeable batteries provide approximately 3.5 hours of continuous use. Six adjustable white LEDs illuminate your object.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat