This item is now discontinued. View the direct replacement: EW-50008-22 or browse similar items

Servodyne High-torque, low-speed mixer system, 115 VAC

Representative image only.
Servodyne Item # EW-50003-22


Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)20
  • Max Speed (rpm)900
  • ChuckChuck
  • Max Torque (in-oz)70
  • Motor TypeTENV
  • Impeller Size (in)3
  • Impeller Size (mm)76.2
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor hp1/15
  • DescriptionHigh-torque, low-speed mixer system, 115 VAC

More About this Item

All Servodyne mixer systems include:
chuck/collet (depending on the model)
5"L x 1/2" dia mounting rod
6-ft multiconductor cable to connect to the controller
These convenient, ready-made systems come complete with a mixer head, controller, shaft, propeller, clamp, and stand.




Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat