Cole-Parmer High Speed, Low Torque Modular Digital Reversing Mixer, 100-230 VAC

Representative image only.
Cole-Parmer Item # EW-50005-10
Unique, dual-keypad operation allows for complete mixer adjustment up to six feet away!
  • Countdown timer
  • Reversing and timed cycles
  • Sample light
  • Remote controller
  • IP54 rating on both mixer head and remote controller
  • Multiposition bracket for standing, hanging, or affixing to metal surfaces with magnets
  • Lockout feature to prevent inadvertent setting changes
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)80
  • Max Speed (rpm)4000
  • Max Torque (in-oz)74
  • Remote ControlYes
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)100
  • Power (Hz)50/60
  • Motor hp1/10
  • DescriptionHigh Speed, Low Torque Modular Digital Reversing Mixer, 100-230 VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneIP54 Rated

Key Features

  • Countdown timer
  • Reversing and timed cycles
  • Sample light
  • Remote controller
  • IP54 rating on both mixer head and remote controller
  • Multiposition bracket for standing, hanging, or affixing to metal surfaces with magnets
  • Lockout feature to prevent inadvertent setting changes
  • 3 year warranty

More About this Item

Use the full-function, pendant remote controller to increase the speed, start/stop, set the timer, reverse the direction of the motor, and even turn on the sample light. This controller, as well as the mixer head, meets IP54 ratings so it will be able to withstand occasional splashes and spills. The versatile remote controller can be detached from the mixer head in situations where a remote is not needed.

Controller design features include comfortable ergonomic handheld design, multiposition stand/hook, and multiple-cord management. The multiposition stand/hook allows for vertical or horizontal orientation resting on a countertop with a simple change in the direction of the stand. The stand bracket also doubles as a hook to hang the controller on lab lattice, clamp, or any other straight bar up to 3⁄4" in (19-mm) diameter and minimum length of 3". Two button magnets on the back of the controller affix to metal surfaces like fume hoods and cabinets. Built-in cord management features a track along the back to allow the remote cord to be channeled out of the top, left bottom, right bottom, or center bottom of the controller.

Control lockout feature is available either via the remote control or from the integrated controls on the mixer head by simply holding the start/pause button for 8 seconds. This locks out all controls to prevent inadvertent speed or timer changes. The power button operates while in lockout mode for an emergency stop, and the integrated mixing light can be turned on and off to view the samples being stirred.
What's included:
Mixer only: mixer head, remote pendant controller with 6-ft cord, adjustable chuck (accepts rod up to 3/8 inch diameter), chuck key, mounting support rod, external power supply, and grounded power cord and plug assembly.
Mixer system adds: propeller/shaft, support stand, and support clamp.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat