This item is now discontinued. We recommend the following as suggested replacements: EW-50800-05

Lightnin 838684 LabMaster Mixer, Standard, 230 VAC

Representative image only.
Lightnin Mfr # 838684 – Item # EW-50325-15
  • Scanning mode constantly updates mixing parameters—speed, power, torque, flow, and time
  • Reversible rotation for up-pumping experiments

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)50
  • Max Speed (rpm)1800
  • Mounting TypeC-clamp
  • Max Torque (in-oz)71
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)9.53
  • Shaft Length (in)24
  • Shaft Length (mm)609.6
  • Power (Phase)1
  • Power (VAC)230
  • Power (Hz)50
  • Motor hp1/8
  • DescriptionLabMaster Mixer, Standard, 230 VAC

Key Features

  • Scanning mode constantly updates mixing parameters—speed, power, torque, flow, and time
  • Reversible rotation for up-pumping experiments

More About this Item

These Lightnin® LabMaster™ mixers deliver precise, programmable control of mixing speed and process power—both in the lab and at the plant! The mixing impellers (three included) provide maximum efficiency in high-viscosity, gas-liquid contacting, blending, and solids suspension processes. Take advantage of the reversible rotation feature. Other mixers only pump downward, but this mixer can pump upward for your up-pumping experiments.
Repeatable data entry via the splash-proof digital keypad greatly enhances process consistency and ensures accurate scale-up. Visible and audible prompts guide you through program and data entry. View current running speed, and set running speed, direction, units, time, and impeller style in the SET mode. In the RUN mode,

Standard mixers offer excellent flow and fluid shear characteristics for low- to medium-viscosity liquids. The through-shaft design lets you adjust the extension of the mixer shaft without moving the mixer drive—accommodates shafts up to 3/8'' diameter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat