Double-helix mixer; 0-800 rpm, 120 VAC (for up to 12 gallons)

Representative image only.
Mfr # DH-6 ELECTRIC 800 RPM – Item # EW-50400-20
Intermeshing, helical blades create low-shear mixing action for sensitive materials Unique design integrates axial and radial rotation for thorough high-viscosity mixing
  • Hand-held operation and portability make these mixers ideal for on-site use.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)0
  • Max Speed (rpm)800
  • Motor hp1
  • DescriptionDouble-helix mixer; 0-800 rpm, 120 VAC (for up to 12 gallons)
  • Warranty1 Year
1 Year Warranty

Key Features

  • Hand-held operation and portability make these mixers ideal for on-site use.
  • 1 year warranty

More About this Item

These double-helix mixers operate in planetary fashion to completely mix viscous liquids, pastes, and dry-to-moist powders. Two separate paddles with intermeshing, spiral blades counter-rotate to mix, stir, and disperse high-viscosity materials. Orbital motion in the mixing vessel ensures thorough mixing.
Pistol-grip style lets you mix common compounds in virtually any vessel, and lightweight gear box ensures effortless operation and transport. Optional rotating-vessel stand supports mixer for unattended operation—order stand separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat