This item is now discontinued. We recommend the following as suggested replacements: EW-50500-30

PEM-3.0 Pail mixer with rim clamp; 1/2-hp, 115/230 VAC, 60 Hz, TEFC fixed speed

Representative image only.
Mfr # PEM-3.0 – Item # EW-50500-25
Convenient for mixing materials in a closed 5-gallon bucket
  • Adjust motor along the centerline of the pail to align with the opening in lid
  • Folding impeller allows you to mount the mixer without removing the lid
  • Toggle switch on electric motor; air-control valve for speed adjustment on air-motor model
  • Air input pressure: 35 to 100 psi

SPECS & DESCRIPTION

Specifications & Description

  • Motor TypeTEFC
  • Impeller Size (in)3.75
  • Impeller Size (mm)95.25
  • Shaft Length (in)12
  • Shaft Length (mm)304.8
  • Power (Phase)1
  • Power (VAC)115/230
  • Motor hp1/2
  • DescriptionPail mixer with rim clamp; 1/2-hp, 115/230 VAC, 60 Hz, TEFC fixed speed

Includes

stainless steel 12" shaft and 3-3/4" diameter folding impeller.

Key Features

  • Adjust motor along the centerline of the pail to align with the opening in lid
  • Folding impeller allows you to mount the mixer without removing the lid
  • Toggle switch on electric motor; air-control valve for speed adjustment on air-motor model
  • Air input pressure: 35 to 100 psi

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat