Orbis 700-235 Microplate Shaker, 950 to 1300 rpm

Representative image only.
Orbis Mfr # 700-235 – Item # EW-51513-00
Low-cost shaker accommodates all styles of microplates
  • Compact plate shaker takes up minimal bench space
  • Remote, low-voltage power supply ensures your safety — accepts 110 or 230 VAC input
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.08
  • Orbit Size (mm)2
  • Max Speed (rpm)1300
  • Min Operating Temperature (° F)50
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)10
  • Max Operating Temperature (° C)40
  • Power (VAC)110 to 230
  • Power (Hz)50/60
  • DescriptionMicroplate Shaker, 950 to 1300 rpm
  • Warranty1 Year
1 Year Warranty

Key Features

  • Compact plate shaker takes up minimal bench space
  • Remote, low-voltage power supply ensures your safety — accepts 110 or 230 VAC input
  • 1 year warranty

More About this Item

Variable speed control, momentary shaking action, and easy microplate location make this shaker suitable for your routine plate shaking applications. The open design makes this shaker ideal for easy integration with robotic systems. The brushless DC motor will provide a long, maintenance-free life and reliable performance. Model 51513-10 also features a timer and includes a cover. For model 51513-00, order cover separately. What’s included: 6-ft power cord with US standard plug. Model 51513-10 also includes a cover.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat