This item is now discontinued. We recommend the following as suggested replacements: EW-51605-15

Twisting powder mixer, 220 VAC

Representative image only.
Mfr # 10594,220V – Item # EW-51606-05
  • Thoroughly mix up to 6-liters of powdered material in one batch

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)2
  • Max Speed (rpm)40
  • Power (Phase)1
  • Power (VAC)220
  • DescriptionTwisting powder mixer, 220 VAC

Key Features

  • Thoroughly mix up to 6-liters of powdered material in one batch

More About this Item

Mixer is ideal for the lab that blends powders, grains, flakes, tablets, or other dry materials for analysis. Cylinder holds a maximum of six liters. As the motor spins the cylinder, three-dimensional twisting action thoroughly mixes the contents. Front control panel features a main power switch, start switch, speed dial, and a timed run switch. Select from one of three timer settings: 1 to 6 minutes, 1 to 12 minutes, and 1 to 12 hours. What’s included: The 110 VAC model includes a 6-ft cord with U.S. standard plug; 220 VAC model includes a 6-ft cord with European plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat