This item is now discontinued. Please browse similar items

Thermo Scientific MaxQ SHKE6000 6000 Shaking Incubator - 115VAC

Representative image only.
Thermo Scientific MaxQ Mfr # SHKE6000 – Item # EW-51708-70
Stackable, large-chambered units optimize lab space
  • Simultaneously view temperature, speed, and time on three separate displays
  • Triple-eccentric drive provides uniform agitation and enables 24-hour operation, even at high speeds
  • Large viewing window and internal light enables easy viewing of samples

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.75
  • Orbit Size (mm)19
  • Max Speed (rpm)500
  • Max Load (lbs)50
  • Max Load (kg)22.7
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • TimerYes
  • Power (VAC)115
  • Power (Hz)60
  • Description6000 Shaking Incubator - 115VAC

Includes

two adjustable height shelves and 8-ft power cord (120 VAC models have U.S. plug, 240 VAC models have a European plug). Order universal platform 51706-52 and clamps separately.

Key Features

  • Simultaneously view temperature, speed, and time on three separate displays
  • Triple-eccentric drive provides uniform agitation and enables 24-hour operation, even at high speeds
  • Large viewing window and internal light enables easy viewing of samples

More About this Item

Incubating shakers feature PID temperature controller for precise control across the full operating range. Solid-state DC brushless motor with variable-speed control, from 15 to 500 rpm, provides continuous or timed operation from 0.1 minute to 999 hours. Soft-start feature prevents sudden starts and stops, eliminating splashing of vessel contents and wetting of flask closures. Audible/visual alarms alert user if temperature varies ±1°C from set point or if speed varies ±10% from set point. Unbalanced-load sensor stops platform motion and activates visual/audible alarms when excess vibration is detected. Two adjustable stainless steel shelves provide additional storage space for samples. Remotely monitor speed, time, and temperature with RS-232 interface or co

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat