This item is now discontinued. We recommend the following as suggested replacements: EW-05014-06

Cole-Parmer economical mechanical convection oven, 3.1 cu ft, 120 VAC

Representative image only.
Cole-Parmer Item # EW-52100-10
Mechanical convection ovens at affordable prices
  • Built to provide years of trouble-free operation—perfect for the budget conscious lab

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)3
  • Capacity (Liters)84.93
  • Min Temperature (° F)104
  • Max Temperature (° F)410
  • Min Temperature (° C)40
  • Max Temperature (° C)210
  • Temperature Uniformity±7.0⁰C at 100⁰C
  • Resolution1⁰C
  • Chamber Width (in)18
  • Chamber Height (in)22
  • Chamber Depth (in)13 1/2
  • Chamber Width (cm)45.72
  • Chamber Height (cm)55.88
  • Chamber Depth (cm)34.29
  • Rise Time30 minutes to 100⁰C
  • Number of Shelf Positions5
  • Control Typebimetallic thermostat
  • Display3-digit LED
  • Power (VAC)120
  • ConstructionStainless steel interior
  • Descriptioneconomical mechanical convection oven, 3.1 cu ft, 120 VAC
Two year warranty

Includes

three shelves (one fixed and two adjustable), and a 6-ft (1.8-m), three-wire cord (120 VAC models include a plug).

Key Features

  • Built to provide years of trouble-free operation—perfect for the budget conscious lab

More About this Item

Oven features double wall construction and 1" (2.5 cm) silica-based insulation for good heat retention. Temperature is controlled by a hydraulic thermostat; high-temperature cut-off prevents overheating. An LED displays actual temperature while in operation.

ACCESSORIES

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    will this stay on until you manually turn it off? I do not want one that shuts off by itself after a certain period of time.
    Asked on 2/19/2010 by Anonymous from Austin, TX

    1 answer

    • STAFF EXPERT

      A:

      This unit will not turn off until it is swtiched off.

      Answered on 2/22/2010 by Jen from Technical Support
Displaying question 1

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat