This item is now discontinued. We recommend the following as suggested replacements: EW-38800-30

Thermo Scientific Precision 6555 Mechanical Convection Oven, 2.5 cu ft, 115 VAC

Representative image only.
Thermo Scientific Precision Mfr # 6555 – Item # EW-52501-01
Microprocessor controller has push-button digital temperature set with three-digit LED and a 99-hour digital timer with hold function
  • Tested according to ASTM E145 guidelines
  • Interior light and 99-hour timer for added convenience

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)2.5
  • Capacity (Liters)70.775
  • Min Temperature (° F)104
  • Max Temperature (° F)482
  • Min Temperature (° C)40
  • Max Temperature (° C)250
  • Temperature Uniformity±2.0⁰C at 100⁰C
  • Resolution0.1⁰C
  • Chamber Width (in)18 1/2
  • Chamber Height (in)15
  • Chamber Depth (in)15 1/2
  • Chamber Height (cm)38.1
  • Chamber Depth (cm)39.37
  • Rise Timeto 250⁰C in 70 minutes
  • Number of Shelves2
  • Number of Shelf Positions6
  • Control TypeMicroprocessor
  • Display3-digit LED
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)11.3
  • ConstructionStainless steel interior
  • DescriptionMechanical Convection Oven, 2.5 cu ft, 115 VAC

Includes

two stainless steel shelves and a 6-ft, three-wire cord with plug (NEMA 5-15P on models 52501-00 and -05; NEMA 5-20P on models 52501-10 and -15; NEMA 6-15P on model 52501-25).

Key Features

  • Tested according to ASTM E145 guidelines
  • Interior light and 99-hour timer for added convenience

More About this Item

Ovens also feature an RTD temperature sensor and a balanced centrifugal blower for uniform air distribution. Sturdy construction provides safety and convenience. The digital high-limit safety temperature controller prevents thermal runaway. The solid chamber floor contains spills and cleans up easily.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat