This item is now discontinued. We recommend the following as suggested replacements: EW-53010-30

YSI 550A-25 Dissolved Oxygen Meter, 25-ft (7.6-m) Probe Cables

Representative image only.
YSI Mfr # 550A-25 – Item # EW-53010-32
Polyethylene membrane reduces stirring requirements and improves response time
  • Innovative field-replaceable dissolved oxygen (DO) electrode modules save time and money
  • Waterproof, impactresistant case — IP67 rated


Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Salinity0 to 70 ppt
  • Min Dissolved Oxygen0 to 50 ppm
  • Dissolved Oxygen Resolution0.01 ppm
  • Dissolved Oxygen Accuracy±0.03 ppm
  • Temperature Accuracy±0.3°C
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery4 x C batteries (included)
  • Width (cm)11.1125
  • Height (cm)22.86
  • Width (in)4 3/8
  • Length (in)3 1/2
  • Height (in)9
  • DescriptionDissolved Oxygen Meter, 25-ft (7.6-m) Probe Cables

Key Features

  • Innovative field-replaceable dissolved oxygen (DO) electrode modules save time and money
  • Waterproof, impactresistant case — IP67 rated

More About this Item

These DO meters feature a built-in calibration chamber that provides a 100% water-saturated environment — perfect for calibrating, transporting, and storing probe. Provide simultaneous readings of oxygen and temperature. Measurements are fast and easy with one-handed operation, large backlit display, automatic push-button calibration, and a weighted, quick-sinking probe. Low-battery indicator alerts you to change batteries. Salinity, temperature and altitude compensations eliminate the need for correlation chart.




Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Does this come with a carry case?
    Many Thanks
    Asked on 5/3/2011 by Gem from Leics

    1 answer

    • Staff Reviewer


      Yes, this comes with the waterproof, impact resistant case.

      Answered on 5/3/2011 by Jen from Technical Support
  • Q:

    I have a large natural fish pond and I need to know what the oxygen content of the water is. I believe it to be marginal and the test kit I am using is cumbersome and not very actuate. You need to match the colors and that's subjective.
    Would this meter do the job for me?
    Asked on 8/12/2010 by David from Upstate NY

    1 answer



      Yes, this meter will accurately measure the oxygen content of your pond.

      Answered on 8/16/2010 by Jack from Technical Support
Displaying questions 1-2

Do you have a question about this product? 


Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat