Thermo Scientific 1113000 3-Star Benchtop Dissolved Oxygen Meter Only

Representative image only.
Thermo Scientific Mfr # 1113000 – Item # EW-53101-30
Redesigned meters now offer many features that make dissolved oxygen measurement easier and more accurate
  • Calibrate both solution and membrane temperature inputs
  • Displays DO concentration or percent DO saturation
  • Convenient ability to control BOD stirrer from meter
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • Min Salinity0 to 45 ppt
  • Min Dissolved Oxygen0.00 to 90.0 ppm
  • Dissolved Oxygen Resolution0.01 or 0.1 ppm
  • Dissolved Oxygen Accuracy±0.2 ppm
  • Temperature Accuracy±0.1°C
  • Temperature compensationAutomatic
  • InterfaceRS-232
  • WaterproofYes
  • Power (VAC)115 / 230
  • Power (Hz)50 or 60
  • Width (cm)16.8275
  • Height (cm)4.445
  • Width (in)6 5/8
  • Length (in)9 1/4
  • Height (in)1 3/4
  • Description3-Star Benchtop Dissolved Oxygen Meter Only
  • Warranty3 year
3 Year WarrantyCanadian Standards Association

Key Features

  • Calibrate both solution and membrane temperature inputs
  • Displays DO concentration or percent DO saturation
  • Convenient ability to control BOD stirrer from meter
  • 3 year warranty

More About this Item

These single-channel meters provide reliable and accurate dissolved oxygen and temperature measurements for analysis in the lab or field. The meters measure and display temperature at the membrane surface, as well as the electrolyte temperature, to provide the most accurate temperature compensation in samples with varying temperatures. Record and store up to 10 password protected methods and calibrations for consistent operation with multiple users. Additional methods and software updates can be downloaded via the Internet. Store up to 1000 data points with time-and date-stamp for GLP compliance. Data can be downloaded to a printer or computer using the optional RS-232 cable.

The benchtop meters are IP54 rated for splashproof and dustproof operation. Use the benchtop meter to perform BOD measurement directly in standard BOD bottles using the optional BOD auto-stir probe, or order the BOD applications package. For large sample quantities, benchtop meters offer autosampler compatibility.

Meter only includes: universal power adapter.

Meter kit adds: DO probe with 10-ft (3-m) cable, DO probe maintenance kit, DO calibration sleeve, overflow funnel with stir box, and benchtop electrode stand.

BOD applications package includes: benchtop 3-star meter (53101-30), auto stir BOD probe (53101-64), DO probe electrolyte solution, and BOD applications note that describes all steps necessary to perform BOD testing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat