This item is now discontinued. Please browse similar items

Oakton ECDOCTP2000W DO 2000 Controller, 1/2-DIN, 80 to 250 VAC

Representative image only.
Oakton Item # EW-53405-00
Advanced features at an economical price!
  • Programmable for on/off, proportional (P), or proportional integral (PI) control
  • Adjustable backlit, UV-protected LCD shows both DO reading and temperature
  • Four programmable relays with time delay capabilities — two set point relays, one washr relay, and one alarm relay

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLCD
  • Min Dissolved Oxygen (mg/L (ppm))0
  • Dissolved Oxygen Resolution0.01
  • Dissolved Oxygen Accuracy±1.5% full-scale
  • Min Temperature (° C)-10
  • Max Temperature (° C)125
  • Min Temperature (° F)14
  • Max Temperature (° F)257
  • Temperature Resolution0.1°
  • Temperature Accuracy±0.5°C
  • Salinity CompensationManual
  • Password ProtectionYes
  • DescriptionDO 2000 Controller, 1/2-DIN, 80 to 250 VAC

Key Features

  • Programmable for on/off, proportional (P), or proportional integral (PI) control
  • Adjustable backlit, UV-protected LCD shows both DO reading and temperature
  • Four programmable relays with time delay capabilities — two set point relays, one washr relay, and one alarm relay

More About this Item

The DO 2000 controller combines advanced features and simple set up to provide superior dissolved oxygen control. IP66-rated housing features a large LCD with clear enunciators, alarm status, and operational and error messages. LED indicators allow you to visually monitor transmitter status. Easily access menu-driven programming, calibration, and sensor offsets from the push-button keypad.

P or PI control modes offer pulse length or pulse frequency control. Relays feature a 0- to 2000-second time delay adjustment. Additional features minimize environmental or operational errors and false responses. Nonvolatile memory keeps set data from being erased due to power failure. Two-level passwords prevent tampering with calibration and setup modes. Built-in calibration checks and compensation for temperature, salinity, and barometric pressure ensure good data. Separately adjustable high and low setpoint hysteresis prevent chattering of relays around the set points.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat