This item is now discontinued. Please browse similar items

Heidolph Laboratory Mixer, 35 to 2200 RPM; 115V

Representative image only.
Heidolph Mfr # 036090000 – Item # EW-54400-00
  • Reliable, variable-speed mixers feature wide-range stepless speed control
  • Affordable general-purpose mixer

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)40
  • Max Speed (rpm)2700
  • Max Torque (in-oz)142
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)60
  • Motor hp1/40
  • DescriptionLaboratory Mixer, 35 to 2200 RPM; 115V

Key Features

  • Reliable, variable-speed mixers feature wide-range stepless speed control
  • Affordable general-purpose mixer

More About this Item

These reliable, variable-speed mixers feature wide-range stepless speed control to meet a variety of mixing applications. Motors are also brushless and feature sealed, lubricated bearings for long, virtually maintenance-free service life. All mixers are rated for continuous-duty operation and are thermal-overload protected for extra safety.
All models feature through-shaft design, enabling you to accommodate a variety of mixing vessels with a single shaft. You can also easily adjust propeller depth for optimum mixing efficiency.

Economical, Dual-Range Mixer This economical mixer features two shafts to switch from the low-speed range to the high-speed range. The 1/40 hp motor provides up to 142 in-oz of torque at the lowest speed setting.
Brushless motors have sealed, lubricated bearings for long, virtually maintenance-free service life. All mixers are rated for continuous-duty operation and are thermal-overload protected for extra safety. All models have through-shaft design, enabling you to accommodate a variety of mixing vessels with a single shaft. You can also easily adjust propeller depth for optimum mixing efficiency.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat