Cole-Parmer C100 Conductivity Meter with K =1 Probe, Handheld 59200-08

Representative image only.
Cole-Parmer Item # EW-59200-08
Convenient auto-ranging of conductivity with temperature measurements
  • Economical alternative for basic conductivity measurements
  • Four conductivity measurement ranges between 0 and 200 mS
  • IP67 waterproof rating
  • Protective rubber boot with convenient fold-out stand
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • CalibrationOne point per range, four
  • Min Conductivity0 to 200 mS
  • Conductivity Accuracy±1% + 1 digit
  • Min TDS0 to 100 ppt
  • Min Salinity0 to 100 ppt
  • Salinity Accuracy±1% ±1 digit
  • Temperature compensationAutomatic or manual
  • Width (cm)8.5725
  • Height (cm)2.38125
  • Width (in)3 3/8
  • Length (in)7 3/4
  • Height (in)15/16
  • DescriptionConductivity Meter with K =1 Probe, Handheld 59200-08
  • Warranty3 year
3 Year WarrantyIP 67

Key Features

  • Economical alternative for basic conductivity measurements
  • Four conductivity measurement ranges between 0 and 200 mS
  • IP67 waterproof rating
  • Protective rubber boot with convenient fold-out stand
  • 3 year warranty

More About this Item

The Cole-Parmer C100 meter measures conductivity, TDS, and salinity with temperature readout. Calibrate up to four points; one point for each of the four measurement ranges. Automatic or manual temperature compensation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat