Paddle scraper, 40"L, stiff

Representative image only.
Item # EW-66600-56
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Handle Length (in)40
  • Handle Length (cm)101.6
  • Handle Length (ft)3.333
  • Diameter (in)1 1/2
  • Diameter (cm)3.81
  • MaterialNylon
  • SterileNo
  • DescriptionPaddle scraper, 40\"L, stiff
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat