This item is now discontinued. We recommend the following as suggested replacements: EW-70510-16

Drum pump, PP, 12.5 GPM, 115 VAC, 60 Hz

Representative image only.
Item # EW-70510-10
Transfer fluid to and from a variety of containers – drums, glass carboys, canisters or narrow-necked bottles
  • Polypropylene or 316 stainless steel construction
  • Splash-proof motor and on-off switch
  • Lightweight and economical

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)12.5
  • Max Flow Rate (LPM)47.32
  • Max Head (ft)21.5
  • Max Head (cm)655.32
  • Max Motor RPM (rpm)10000
  • Motor TypeChemical resistant, enclosed
  • Power (VAC)115
  • Power (Hz)60
  • Tube Length, Inlet (in)39
  • Tube Length, Inlet (cm)99
  • Max Viscosity (cP)500
  • Max Temperature (° C)140
  • Motor hp1/3
  • DescriptionDrum pump, PP, 12.5 GPM, 115 VAC, 60 Hz

Key Features

  • Polypropylene or 316 stainless steel construction
  • Splash-proof motor and on-off switch
  • Lightweight and economical

More About this Item

Dispense or mix fluids with water-like viscosities in the laboratory or other areas with drum pumps in either 25" or 39" tube lengths. Pumps come complete with pump tube and motor. Sealless pump tubes minimize service and maintenance on pumps. Model 70510-00 has a battery-powered motor for applications requiring portability. Optional accessory kit includes wall hanger, nozzle, spout, 5-ft PVC hose, and hose clamps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat