This item is now discontinued. Please browse similar items

Immersed Vertical Centrifugal Pump; CPVC, 16 GPM, 1/4 hp

Representative image only.
Item # EW-70611-00
Immersed design eliminates need for seals and bearings—enables run dry operation
  • Pump head located at the bottom of the pump minimizes cavitation
  • Compound impeller and vapor barrier separate fluid from motor
  • A sensible and economical choice for circulating, fume scrubbing, sump draining, agitation transfer, waste treatment, and wet processes

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)16
  • Max Flow Rate (LPM)60.6
  • Max Head (ft)22
  • Max Head (m)6.7
  • Max Motor RPM (rpm)3450
  • Motor TypeTEFC
  • Power (VAC)115 / 230
  • Power (Hz)60
  • Power (amps)1.8
  • Wetted MaterialsSS shaft (CPVC-sleeved)
  • Max Temperature (° F)180
  • Max Temperature (° C)82
  • Max Viscosity (cP)350
  • Motor hp1/4
  • DescriptionImmersed Vertical Centrifugal Pump; CPVC, 16 GPM, 1/4 hp

Includes

Polypropylene mounting plate.

Key Features

  • Pump head located at the bottom of the pump minimizes cavitation
  • Compound impeller and vapor barrier separate fluid from motor
  • A sensible and economical choice for circulating, fume scrubbing, sump draining, agitation transfer, waste treatment, and wet processes

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat