Cole-Parmer Self-Priming 316 SS Centrifugal Pump; 59 GPM, 115/230 VAC

Representative image only.
Cole-Parmer Item # EW-70620-00
Chamber in front of pump housing enables self-priming operation
  • Self-cleaning, semi-open impellers
  • Lift fluids up to 20 feet with self-priming capability

PRODUCT OPTIONS

$1,510.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)59
  • Max Flow Rate (LPM)223.3
  • Max Head (ft)70
  • Max Head (m)21.3
  • Max Pressure (PSI)75
  • Max Pressure (bar)5.2
  • Motor TypeTEFC
  • Power (VAC)115 / 230
  • Power (amps)9/5
  • Power (Phase)1
  • Wetted Materials316 SS impeller; carbon graphite/ceramic bearing; Viton® O-ring & seal
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Duty Cycle ContinuousYes
  • Width (in)4
  • Length (in)19
  • Height (in)10
  • Width (cm)10.2
  • Length (cm)48.3
  • Height (cm)25.4
  • Motor hp3/4
  • DescriptionSelf-Priming 316 SS Centrifugal Pump; 59 GPM, 115/230 VAC

Key Features

  • Self-cleaning, semi-open impellers
  • Lift fluids up to 20 feet with self-priming capability

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat