Cole-Parmer Bronze Close-Coupled Industrial Gear Pump Head; 1.0 GPM

Representative image only.
Cole-Parmer Item # EW-70738-00
Rugged corrosion-resistant bronze construction provides long service life
  • Easy assembly to NEMA and IEC motor frames

PRODUCT OPTIONS

$234.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (mL/rev)2.2
  • Max Flow Rate (LPM)3.8
  • Max Flow Rate (GPM)1
  • Max Pressure (PSI)150
  • Max Pressure (bar)10.3
  • Suction Lift, Wet (in H₂O)240
  • Suction Lift, Wet (mm of H₂O)6096
  • Wetted PartsStainless Steel
  • Body MaterialBronze
  • Gear MaterialBronze
  • Relief ValveNo
  • Max Temperature (° F)140
  • Min Temperature (° F)32
  • Max Temperature (° C)60
  • Min Temperature (° C)0
  • DescriptionBronze Close-Coupled Industrial Gear Pump Head; 1.0 GPM

Key Features

  • Easy assembly to NEMA and IEC motor frames

More About this Item

These gear pump heads are suitable for all liquids that are compatible with bronze—most common liquids are water, oil, and mild chemicals (pH from 4 to 11).
Choose a gear pump head to mount to your own motor (adapters for NEMA or IEC motors are sold separately below) or select a complete system with the pump head conveniently mounted to a standard (NEMA 56C) TEFC motor.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat