This item is now discontinued. Please browse similar items

Compact Bimor Metering Pump, 30 mL/min, Fluoro rubber o-ring, 120 VAC

Representative image only.
Item # EW-70747-02
Revolutionary, quiet pump technology
  • No motors, gears, shafts or bearings — ensures a long operating life
  • Driven by two low energy consuming piezoelectric elements
  • Applications include: gas sampling, chemical transfer and sample-cooling

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)30
  • Suction Lift, Wet (in H₂O)60
  • Suction Lift, Wet (mm of H₂O)1524
  • Power (VAC)120 / 230
  • Power (Hz)50/60
  • Power (amps)0.003
  • Wetted MaterialsAcetal, FKM, PTFE
  • Inlet Connection9 mm hose barb
  • Accuracy±3%
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Duty Cycle ContinuousYes
  • Height (in)0.8281
  • Width (cm)3.6
  • Length (in)1.4218
  • Height (cm)2.1
  • Width (in)1.4218
  • Length (cm)3.6
  • DescriptionCompact Bimor Metering Pump, 30 mL/min, Fluoro rubber o-ring, 120 VAC

Key Features

  • No motors, gears, shafts or bearings — ensures a long operating life
  • Driven by two low energy consuming piezoelectric elements
  • Applications include: gas sampling, chemical transfer and sample-cooling

More About this Item

The low energy consuming piezoelectric elements within the pump expand or contract depending upon the direction of the voltage. When an alternating current is applied, one wafer expands then contracts while the other contracts then expands, causing the two elements to bend. As this cycle repeats, it generates a pumping action. The pump will pump either liquids or gases.
What’s included: 3 ft. power cord

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat