High-Efficiency PP Magnetic Drive Pump; 132 GPM/100 ft, 3 HP 230/460V

Representative image only.
Item # EW-72009-30
Split volute casing forms a volute chamber to increase pump efficiency, reduce horsepower, and energy usage
  • Pumps can run dry for up to one hour
  • To reduce maintenance, bearings are kept cool with heat dissipation vent holes and a large flush groove
  • Use in production processes such as filtering, spraying, washing, and etching

PRODUCT OPTIONS

$2,510.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)132
  • Max Flow Rate (LPM)499.7
  • Max Head (ft)100
  • Max Head (m)30.5
  • Max Pressure (PSI)62
  • Max Pressure (bar)4.3
  • Max Motor RPM (rpm)3500
  • Motor TypeTEFC
  • Power (VAC)208 to 230/ 460
  • Power (Hz)60
  • Power (amps)7.6/3.8
  • Run DryYes
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Duty Cycle ContinuousYes
  • Width (in)10.25
  • Length (in)20.75
  • Height (in)11
  • Width (cm)26
  • Length (cm)52.7
  • Height (cm)27.9
  • Motor hp3
  • DescriptionHigh-Efficiency PP Magnetic Drive Pump; 132 GPM/100 ft, 3 HP 230/460V

Includes

Conduit box for hardwiring.

Key Features

  • Pumps can run dry for up to one hour
  • To reduce maintenance, bearings are kept cool with heat dissipation vent holes and a large flush groove
  • Use in production processes such as filtering, spraying, washing, and etching

More About this Item

Pumps are set up for hard-wiring; cord and plug are not included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat