This item is now discontinued. View the direct replacement: EW-72020-20 or browse similar items

Brushless DC Magnetic Drive Pump, Polypropylene, 4 GPM, 12 VDC

Representative image only.
Item # EW-72020-00
Maintenance-free drive provides for long hours of operation
  • Compact and efficient
  • Encapsulated magnet
  • Maximum specific gravity: 1

SPECS & DESCRIPTION

Specifications & Description

  • Max Head (ft)6
  • Max Motor RPM (rpm)3000
  • Power (amps)0.625
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty Cycle ContinuousYes
  • DescriptionBrushless DC Magnetic Drive Pump, Polypropylene, 4 GPM, 12 VDC

Includes

4-ft (1.2 m) power cord with stripped ends

Key Features

  • Compact and efficient
  • Encapsulated magnet
  • Maximum specific gravity: 1

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat