This item is now discontinued. Please browse similar items

Cole-Parmer Sealless Self-Priming PP Centrifugal Pump; 78 GPM/40 ft, 230/460V

Representative image only.
Cole-Parmer Item # EW-72224-00
Experience up to 70% operating efficiency in addition to greater reliability compared to sealed pumps
  • Powerful, rare earth magnetic coupling uses standard NEMA (60 Hz) motor
  • Greater efficiency translates into reduction in energy usage
  • High working pressure safely handles high specific gravity fluids
  • Superior lift capability lifts fluid from as deep as 25 feet below the pump
  • Fast priming — primes from 18 feet in as little as 90 seconds

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)78
  • Max Flow Rate (LPM)295.3
  • Max Head (ft)40
  • Max Head (m)12.1
  • Max Pressure (PSI)90
  • Max Motor RPM (rpm)3450
  • Motor TypeTEFC
  • Power (VAC)230 / 460
  • Power (Hz)60
  • Power (amps)2.8/1.4
  • Power (Phase)3
  • Wetted MaterialsGlass-filled polypropylene impeller, 99.9% alumina ceramic, carbon bushing, Viton® O-ring
  • Max Temperature (° F)180
  • Max Temperature (° C)82
  • Duty Cycle ContinuousYes
  • Width (in)9.7187
  • Length (in)21.625
  • Height (in)11.125
  • Width (cm)24.7
  • Length (cm)54.9
  • Height (cm)28.2
  • Motor hp1
  • DescriptionSealless Self-Priming PP Centrifugal Pump; 78 GPM/40 ft, 230/460V

Key Features

  • Powerful, rare earth magnetic coupling uses standard NEMA (60 Hz) motor
  • Greater efficiency translates into reduction in energy usage
  • High working pressure safely handles high specific gravity fluids
  • Superior lift capability lifts fluid from as deep as 25 feet below the pump
  • Fast priming — primes from 18 feet in as little as 90 seconds

More About this Item

These Cole-Parmer horizontal, self-priming, polypropylene magnetic drive centrifugal pumps offer many features which improve performance. The volute and impeller design allow for high efficiency, resulting in energy usage reduction, especially when compared to other established pump technologies. As a result of the high working pressure, high specific gravity fluids can be safely pumped. Another benefit is the protection against unexpected surges in system pressure. The standard NPT or BSP connections allow for easy installation. The wetted materials of construction were chosen and engineered for aggressive liquids.

Pumps feature carbon bushings that allow extended run-dry ability. The thrust balance system has generous balance holes and rear sealing ring to reduce axial thrust. The replaceable dual bushings ride evenly on the shaft for optimal alignment and reliability. The internal spiral groove helps to flush and lubricate the bushings during operation. PTFE bushings are the ideal choice for chemicals like sodium hypochlorite (bleach), chromic acid, chrome plating solutions, and nitric, chromic, and hydrofluoric acids.

Self-priming centrifugal pumps are extremely versatile. The priming ability allows the pumps to handle applications difficult for standard centrifugal pumps, such as pumping fluid from below grade, emptying tanker trucks or rail cars, and transferring fluids from the top of tall bulk storage tanks to reduce the possibility of leaks from sidewall-mounted bulkhead fittings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat