This item is now discontinued. Please browse similar items

Pulsafeeder DC5C-5-AP-M1XE Pump, Metering, 65gph, 115/230V, SS, w/ Mpc Controller

Representative image only.
Pulsafeeder Mfr # DC5C-5-AP-M1XE – Item # EW-74148-75
Heavy duty – get up to 150 psi with maximum flow rates up to 140 GPH
  • Mechanical diaphragm design eliminates leakage and contamination of fluid
  • Stroke lock maintains ±2% accuracy of the stroke setting
  • Lubricated for life — sealed cast iron housing reduces wear and is rated NEMA 4, IP55

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)4100
  • Max Pressure (PSI)150
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Power (Phase)Single
  • Repeatability±2%
  • Max Temperature (° F)158
  • Max Temperature (° C)70
  • Viscosity, Max (cP)1000
  • Duty Cycle ContinuousYes
  • Height (in)21.4375
  • Width (cm)38.1
  • Length (in)9.125
  • Height (cm)54.5
  • Width (in)15
  • Length (cm)23.2
  • Motor hp1/2
  • DescriptionPump, Metering, 65gph, 115/230V, SS, w/ Mpc Controller

Key Features

  • Mechanical diaphragm design eliminates leakage and contamination of fluid
  • Stroke lock maintains ±2% accuracy of the stroke setting
  • Lubricated for life — sealed cast iron housing reduces wear and is rated NEMA 4, IP55

More About this Item

Manual control and automatic control both utilize 1/2 hp, TEFC motor which provides for a quiet and cool operation. This lightweight metering pump allows a 1000:1 turn down capability by using the MPC controller. The MPC automatic controller controls the pump speed and flow through a digital display. The MPC uses digital (4 to 20 mA) inputs and outputs to monitor and control elements of the process.
The PVC model is ideal for pumping Sodium Hydroxide, Sulfuric acids in low concentrations, and Hyrdrochloric acids in low concentrations. Choose the stainless steel version for moving Acetic acids, and Lithium Cholrides.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat