This item is now discontinued. Please browse similar items

Pulsafeeder R1-1-58-GFP Pump, Diaphragm, 6.9gph, 115/230V, PP w/ Viton Diaphragm And O-rings

Representative image only.
Pulsafeeder Mfr # R1-1-58-GFP – Item # EW-74160-00
Rugged, compact design handles pressures up to 1200 psig
  • Operate successfully as low as 3 psia suction pressure
  • Automatic hydraulic bypass
  • Operate dry indefinitely without damage

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)435
  • Max Flow Rate (Strokes/min)58
  • Max Pressure (PSI)150
  • Power (VAC)115 / 230
  • Power (Hz)60
  • Inlet Connection (NPT(F))1/2
  • Outlet Connection (NPT(F))1/2
  • Repeatability±1%
  • Max Temperature (° F)150
  • Max Temperature (° C)65
  • Viscosity, Max (cP)1000
  • Duty Cycle ContinuousYes
  • Diameter (in)1
  • Height (in)17
  • Width (cm)38.1
  • Length (in)11
  • Height (cm)43.2
  • Width (in)15
  • Length (cm)27.9
  • Motor hp1/4
  • DescriptionPump, Diaphragm, 6.9gph, 115/230V, PP w/ Viton Diaphragm And O-rings

Key Features

  • Operate successfully as low as 3 psia suction pressure
  • Automatic hydraulic bypass
  • Operate dry indefinitely without damage

More About this Item

The pump drive components are fully enclosed and operate in an oil bath to minimize friction and wear, as well as to protect from harsh environments. Pump provides metering accuracy of ±1% of maximum capacity. A micrometer knob enables capacity adjustment between 0 to 100% whether the pump is operating or stopped with a resolution of ±0.5%.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat