Warren Rupp T1FB1SASWTS000 Air-operated Diaphragm Pump, FDA compliant, 45 Max GPM, 1-1/2" Tri-clamp, PTFE

Representative image only.
Warren Rupp Mfr # T1FB1SASWTS600 – Item # EW-74440-55
Complies for applications in food processing, pharmaceutical, and cosmetic applications.
  • Handle abrasive and shear-sensitive materials
  • Self-priming up to 24 ft of water
  • Deadhead against closed discharge without damage

PRODUCT OPTIONS

$3,101.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)45
  • Max Flow Rate (LPM)170.3
  • Suction Lift Wet (in H₂O)288
  • Suction Lift Wet (mm of H₂O)7300
  • Suction Lift Wet (in Hg)21
  • Suction Lift Wet (mm Hg)227
  • Power (Air)Yes
  • Air Consumption (SCFM)45
  • Air Consumption (m³/hr)76.5
  • Max Air Inlet Pressure (PSI)100
  • Max Air Inlet Pressure (bar)6.9
  • Wetted Materials316 Stainless Steel, PTFE, Nitrile
  • Inlet Connection1-1/2" Tri-Clamp®
  • Outlet Connection1-1/2" Tri-Clamp®
  • Run DryYes
  • Max Temperature (° F)190
  • Min Temperature (° F)-10
  • Max Temperature (° C)88
  • Min Temperature (° C)-23
  • Viscosity, Max (cP)11000
  • Duty Cycle ContinuousYes
  • Length (in)10.25
  • Height (in)13
  • Width (in)10.375
  • Length (cm)26.04
  • Height (cm)33.02
  • Width (cm)26.35
  • DescriptionAir-operated Diaphragm Pump, FDA compliant, 45 Max GPM, 1-1/2" Tri-clamp, PTFE

Key Features

  • Handle abrasive and shear-sensitive materials
  • Self-priming up to 24 ft of water
  • Deadhead against closed discharge without damage

More About this Item

Air distribution system can be serviced external to the pump allowing for true in-line maintenance. The air valve is guaranteed not to stall.
These special-duty pumps are constructed of FDA-material-compliant components of stainless steel (wetted castings) and a selection of FDA Santoprene; FDA nitrile; and PFE diaphragms, check valves, and valves seats. Standard nonwetted components are white epoxy-coated aluminum with stainless steel hardware. Offered with sanitary Tri-Clamp fittings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat